Beli Nozzle Sprayer Kabut Plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Sprayer (Alat Penyemprot)
    Mulai

    Rp569.900

    TRUSCO Sprayer (Alat Penyemprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  2. TRUSCO Air Flow Adjustment Nozzle
    Mulai

    Rp98.900

    TRUSCO Air Flow Adjustment Nozzle
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  3. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  4. TRUSCO Air Duster Conical Nozzle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    TRUSCO Air Duster Conical Nozzle
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  5. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  6. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  7. Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin
    Mulai

    Rp119.900

    Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin
    Deskripsi:
    Useable: Especially in applications where clogging of the nozzle is a concern, such as the use of circulating water. Equipment As a spray for cleaning and defoaming equipment.
    atribut:
    • Type: Full cone
    • Normal Pressure (MPa): 0.2
  8. Indexa 3inch Nozzle Flared 3/4inch Bore
    Mulai

    Rp419.900

    Indexa 3inch Nozzle Flared 3/4inch Bore
    Deskripsi:
    Nozzles Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.
    atribut:
    • Product Type: Nozzle
    • Material: Acetal
    • Nozzle Size: 3inch
    • Bore Size: 3/4inch
    • Additional Features: Chemical resistant Non-conductive
    • Includes: Nozzle only
    • Part Number: IND4478650K
  9. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
Daftar Harga Nozzle Sprayer Kabut Plastik Terbaru January 2026
TRUSCO Sprayer (Alat Penyemprot)Rp569.900
TRUSCO Air Flow Adjustment NozzleRp98.900
Ikeuchi Standard Flat Spray NozzleRp149.900
TRUSCO Air Duster Conical NozzleRp229.900
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900
Ikeuchi Non-Clogging Full Cone Nozzle PPS ResinRp119.900
Indexa 3inch Nozzle Flared 3/4inch BoreRp419.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303Rp219.900

Data diperbarui pada 05/01/2026 (Harga belum termasuk PPN)